This item is Discontinued.

Century 3-Phase Belt Drive Motor, 3/4 HP, 56 Frame, 200-230/460V AC Voltage, 1,725 Nameplate RPM H1030L

3-Phase Belt Drive Motor, 3/4 HP, 56 Frame, 200-230/460V AC Voltage, 1,725 Nameplate RPM (Discontinued)

  • Mfr # H1030L
  • Zoro # G3002964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1030L
Zoro #
G3002964
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Resilient Ring Dia.
2 1/2 in
Shaft Length
1 15/16 in
Length Less Shaft
9 1/2 in
Overall Length
11 7/16 in
Body Dia.
6 1/2 in

Details

Item
Belt Drive Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Nonventilated
HP
3/4
No. of Speeds
1
RPM Range
1,701-1,800
Nameplate RPM
1,725
Voltage
200-230/460V AC
Frame
56
Motor Mounting Type
Cradle Base
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC
Phase
Three
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Mounting Stud Pattern
4 1/8 in x 4 1/8 in
Standards
CSA, UL Recognized
Hz
60 Hz
Frame Material
Steel
Motor Bearings
Ball
Ring to Ring Center
9 in
Max. Ambient Temp.
104 Degrees F
Motor Frame Material
Steel
Ins. Class
B
Nominal Efficiency
76 %
Motor Mounting Position
All Angle
Duty
Continuous
Full Load Amps
2.3-2.4/1.2 A
Motor Shaft Rotation
CW/CCW
Weight
28 lb
Usable @ 208V
Yes
Extended Thru-Bolts
Yes
Usable @ 200V
Yes
Duty Cycle
Continuous
Application
Pumps, Blowers, Conveyors, Industrial Duty

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 200-230/460V AC, 2.3-2.4/1.2 A Full Load Amps, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Cradle Base, Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.