3-Phase General Purpose Pump Motor, 2 HP, 56J Frame, 230/460V AC Voltage, 3,450 Nameplate RPM

  • Mfr # H706ES

  • Zoro # G300905408


product price:  $831.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
3,450
Voltage
230/460V AC
Motor Mounting Type
Face
Full Load Amps
5.2/2.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H706ES
Zoro #
G300905408
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
9 15/16 in
Overall Length
12 1/2 in
Shaft Dia.
5/8 in
Shaft Length
2 5/8 in
Bolt Circle Dia.
5 7/8 in
Height
6 5/8 in
Body Dia.
6.6 in

Details

Item
General Purpose Pump Motor
HP
2
Nameplate RPM
3,450
Voltage
230/460V AC
Motor Mounting Type
Face
Full Load Amps
5.2/2.6
Frame
56J
Motor Bearings
Ball
Motor Service Factor
1.2
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Application
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
B
Max. Ambient Temp.
104 Degrees F
Motor Frame Material
Steel
Motor Shaft Design
Threaded
Standards
CE Certified, CSA Certified, UL Recognized
Shaft Material
Stainless Steel
Duty Cycle
Continuous
NEMA Design
None
Weight
30 lb
Bearing Protection
Shaft Shields
Conduit Box Location
Exterior
Usable @ 208V
No
Motor Thermal Protection
None
Usable @ 200V
No

Description

General Purpose Pump Motor, Bearing Protection Shaft Shields, Body Dia. 6.6 in, Bolt Circle Dia. 5 7/8 in, Conduit Box Location Exterior, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 5.2/2.6, Height 6 5/8 in, HP 2, Ins. Class B, Length Less Shaft 9 15/16 in, Max. Ambient Temp. 104 Degrees F, Motor Application General Application, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.