This item is Discontinued.

Century 3-Phase General Purpose Pump Motor, 3/4 HP, 56J Frame, 200-230/460V AC Voltage, 3,450 Nameplate RPM H515

3-Phase General Purpose Pump Motor, 3/4 HP, 56J Frame, 200-230/460V AC Voltage, 3,450 Nameplate RPM (Discontinued)

  • Mfr # H515
  • Zoro # G600906006
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H515
Zoro #
G600906006
UPC #
786674023520
Country of Origin
Mexico

Dimensions

Height
6 5/8 in
Shaft Dia.
5/8 in
Shaft Length
2 5/8 in
Bolt Circle Dia.
5 7/8 in
Length Less Shaft
9 5/16 in
Body Dia.
6.6 in
Overall Length
11 15/16 in

Details

Item
General Purpose Pump Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Face
HP
3/4
RPM Range
3,001-3,600
Voltage
200-230/460V AC
Frame
56J
Motor Thermal Protection
None
Motor Service Factor
1.2
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
3,450
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Steel
Motor Shaft Design
Threaded
Standards
CSA Certified, UL Recognized
Phase
Three
Motor Bearings
Ball
Max. Ambient Temp.
104 Degrees F
Hz
60 Hz
Duty Cycle
Continuous
Usable @ 208V
No
Conduit Box Location
Exterior
Full Load Amps
2.6-2.4/1.2
Usable @ 200V
Yes
Bearing Protection
Shaft Shields
No. of Speeds
1
Shaft Material
Stainless Steel
Ins. Class
B
Weight
26 lb
NEMA Design
None

Description

General Purpose Pump Motor, Bearing Protection Shaft Shields, Body Dia. 6.6 in, Bolt Circle Dia. 5 7/8 in, Conduit Box Location Exterior, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 2.6-2.4/1.2, Height 6 5/8 in, HP 3/4, Ins. Class B, Length Less Shaft 9 5/16 in, Max. Ambient Temp. 104 Degrees F, Motor Application General Application, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.