This item is Discontinued.

No Product Image Available

48 FRAME RFHP ELECTRIC MOTOR (Discontinued)

  • Mfr # 5FC3076
  • Zoro # G3262099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5FC3076
Zoro #
G3262099
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8"
Shaft Length
4.95"
Body Dia.
5.7"
Manufacturers Warranty Length
1 yr.
Overall Length
14.44"

Details

Frame
48Y
HP
3/4 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Three Phase
Motor Enclosure Design
Open Enclosed
Motor Mounting Type
Round Belly Band
Motor Shaft Rotation
Reversible
Motor Thermal Protection
Automatic
Nameplate RPM
1140 rpm
Number of Shafts
1
Phase
3
Voltage
575V
Motor Bearings
Ball
Ins. Class
B
Max. Ambient Temp.
60 Degrees C
Duty
Air Over
Full Load Amps
1.5A
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Keyed
Hz
60 Hz
Motor Service Factor
1.00

Description

48 FRAME RFHP ELECTRIC MOTOR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.