Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-5/8in. Dia. Outdoor Fan Motor

  • Mfr # F1026S

  • Zoro # G0789656


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/4
RPM Range
1,001-1,100
Nameplate RPM
1,075
Voltage
208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1026S
Zoro #
G0789656
UPC #
-
Country of Origin
Mexico

Dimensions

Stud Size
8-32
Overall Length
11 1/4 in
Length Less Shaft
4 13/16 in
Body Dia.
5 5/8 in
Shaft Dia.
1/2 in
Shaft Length
6 3/8 in
Lead Length
27 in

Details

Item
Condenser Fan Motor
Motor Design
Permanent Split Capacitor
HP
1/4
RPM Range
1,001-1,100
Nameplate RPM
1,075
Voltage
208-230V AC
Frame
48Y
Motor Mounting Type
Stud
Phase
Single
Motor Enclosure Design
Open Air-Over
Motor Shaft Design
Flat
No. of Speeds
1
Motor Mounting Position
All Angle
Application
Condenser Fan, Heat Pump, Refrigeration
Motor Sub Application
Condenser Fan; Heat Pump
Motor Shaft Rotation
CCW
Max. Ambient Temp.
60 Degrees C
Capacitor Required
Included
Voltage Compatibility
208V AC, 230V AC
Includes
(4) Screws Polybag (615982-001)
Motor Thermal Protection
Auto
Hz
60 Hz
Motor Application
HVAC/R
Motor Bearings
Ball
Ins. Class
B
Motor Service Factor
1
Standards
CSA Certified, UL Listed
Full Load Amps
1.4 A
Stud Quantity
4

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230V AC, 1.4 A Full Load Amps, 48Y Frame, Output Watts 190 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud, Motor Frame Material Steel, Motor Mounting Position All Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.