Zoro Homepage

Direct Drive Fan/Blower Motor, 1 hp

  • Mfr # BD1106

  • Zoro # G0789330


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Enclosed
HP
1
RPM Range
1,001-1,100
Shaft Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD1106
Zoro #
G0789330
UPC #
-
Country of Origin
India

Dimensions

Shaft Dia.
1/2 in
Overall Length
12 1/2 in
Shaft Length
6 3/8 in
Length Less Shaft
6 1/16 in
Stud Size
#8-32
Lead Length
27 in
Resilient Ring Dia.
2 1/2 in
Body Dia.
5 5/8 in
Mounting Stud Length
1 63/100 in

Details

Item
Direct Drive Fan/Blower Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Enclosed
HP
1
RPM Range
1,001-1,100
Nameplate RPM
1,075
Voltage
208-230V AC
Motor Service Factor
1
Motor Bearings
Ball
No. of Speeds
3
Duty
Continuous
Motor Shaft Rotation
CCW
Stud Quantity
4
Max. Ambient Temp.
40 Degrees C
Phase
Single
Hz
60 Hz
Ins. Class
B
Motor Mounting Type
Resilient Ring/Extended Studs
Standards
CSA Certified, UL Listed
Full Load Amps
4.8 A
Motor Thermal Protection
Auto
Capacitor Required
Yes
Nominal Efficiency
70 %
Usable @ 208V
Yes
Frame
48Y
Motor Shaft Design
Double-Flat
Weight
20 lb
Motor Mounting Position
Horizontal
Output Watts
0.75 kW
Ring to Ring Center
6 17/100 in
Usable @ 200V
Yes
Motor Application
Direct Drive Fan/Blower
Motor Frame Material
Steel
Voltage Compatibility
208V AC, 230V AC
Motor Sub Application
Direct Drive Fan/Blower
Inverter Rated
No

Description

Direct Drive Fan/Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 208-230V AC, 4.8 A Full Load Amps, 48Y Frame, Output Watts 0.75 kW, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V Yes, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Motor Enclosure Design Open Enclosed, Motor Frame Material Steel, Inverter Rated No, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.