Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-1/2in. Dia. Vert. Cond. Fan Motor

  • Mfr # C490

  • Zoro # G0790058


product price: $777.99
/ea
Sold in multiples of 2 for $1,555.98
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1
RPM Range
0-1,000
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C490
Zoro #
G0790058
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
6 in
Overall Length
17 1/2 in
Shaft Dia.
5/8 in
Body Dia.
6 1/2 in
Length Less Shaft
11 1/2 in

Details

Item
Condenser Fan Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1
RPM Range
0-1,000
No. of Speeds
1
Voltage
200-230/460V AC
Motor Shaft Rotation
CCW
Frame
X56Z
Motor Enclosure Design
Open
Nameplate RPM
825
Duty
Continuous
Ins. Class
B
Motor Mounting Type
Ring
Max. Ambient Temp.
70 Degrees C
Full Load Amps
3.4/7.2-6.8 A
Capacitor Required
Yes
Application
Condenser Fan
Motor Bearings
Ball
Voltage Compatibility
200V AC, 230V AC, 460V AC
Motor Service Factor
1
Motor Application
HVAC/R
Hz
60 Hz
Standards
CSA, UL
Motor Shaft Design
Keyed
Motor Sub Application
Condenser Fan
Motor Thermal Protection
Auto
Features
Permanently Lubricated, Double-Sealed Bearings Extend the Lifetime of the Motor
Motor Mounting Position
Horizontal

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 hp HP, Nameplate RPM 825 RPM, No. of Speeds 1, Voltage 200-230/460V AC, 3.4/7.2-6.8 A Full Load Amps, 56Z Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CCW, Motor Enclosure Design Open, Motor Mounting Type Resilient Ring, Motor Mounting Position Horizontal, Shaft Length 6 in, Shaft Dia. 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.