Shop CENTURY
Create Account
661A Fan Coil Air Conditioner Motor - 1/4 HP, 1625 RPM, 5.6 in CX
- Mfr # U661
- Zoro # G223932444
product price:Â
$
563.99
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
- U661
- Zoro #
- G223932444
- UPC #
- -
- Country of Origin
- India
Description
Century 661A fan coil/air conditioner motor with PSC start, 1/4 HP (0.19 kW) and 1,625 RPM, designed for horizontal mounting in a 48Y frame with a 5.6 in diameter semi-enclosed rolled steel housing. This single-phase 115V motor has CCWLE rotation, sleeve bearings, a 0.500 in flat shaft with 8.510 in extension, extended-stud mounting and auto overload protection.