Shop CENTURY
Create Account
9474 Fan Coil Air Conditioner Motor - 5 in CX (1/15 HP, 1075/4)
- Mfr # U9474
- Zoro # G523932533
product price:Â
$
313.99
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
- U9474
- Zoro #
- G523932533
- UPC #
- -
- Country of Origin
- Mexico
Description
Century 1/15 HP (0.067 HP, 0.05 kW) PSC fan coil motor, 1075 RPM, single-phase 115V with CCWLE rotation and auto overload protection. Frame 42Y, OAO enclosure, sleeve bearings both ends, resilient base horizontal mounting, flat 0.500 in shaft with 11.000 in extensions, 6-pole continuous duty, Class B insulation, ambient 40 DegC, amperage 1.2/0.8/0.7/0.6.