Shop CENTURY
Create Account
669 Fan Coil Air Conditioner Motor 1/10 HP 1075 RPM 4/5 in CX Shaft
- Mfr # U669
- Zoro # G423932077
product price:Â
$
499.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U669
- Zoro #
- G423932077
- UPC #
- -
- Country of Origin
- Mexico
Description
Century PEM-U669 fan coil/air conditioner motor, PSC single-phase 1/10 HP (0.07 kW) running 1,075 RPM at 115 V with reversible rotation and 1.7 A; frame 42 OAO enclosure, rolled steel housing, sleeve bearings, continuous duty, 6 poles, service factor 1.00. Shaft is 0.500 in diameter with 8.580 in flat extension and resilient ring mounting for horizontal orientation; UL-recognized, CSA-listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.