Shop CENTURY
Create Account
AO Smith Motor - 9687 Fan Coil Air Conditioner Motor
- Mfr # U9687
- Zoro # G723932036
product price:Â
$
474.99
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
- U9687
- Zoro #
- G723932036
- UPC #
- -
- Country of Origin
- Unknown
Description
Century AO Smith fan coil motor (Supplier Stock No PEM-U9687) is a 1/4 HP PSC single-phase motor, 115 V, 1550 RPM, 48Y frame with CCWLE rotation, 0.19 kW output and 4.9 A draw; semi-enclosed rolled steel housing with sleeve bearings, B insulation, service factor 1.00 and auto overload. Shaft is 0.500 in diameter with a flat and 7.5 in/0.5 in/8.0 in extension, horizontal mounting on extended studs; UL Recognized, CSA and CE certified (cross reference CENTURY F48V56A01).