Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Compressor Motor, 5 hp, 3450 RPM

  • Mfr # B813

  • Zoro # G414935438


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
HP
5 hp
RPM Range
3,001-3,600
Voltage
230V AC
Frame
Y56HZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B813
Zoro #
G414935438
UPC #
786674013101
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Overall Length
14 1/16 in
Manufacturers Warranty Length
18 mo
Shaft Length
2 1/4 in
Length Less Shaft
11 3/4 in

Details

Item
Air Compressor Motor
Motor Design
Capacitor-Start/Run
HP
5 hp
RPM Range
3,001-3,600
Voltage
230V AC
Frame
Y56HZ
Motor Thermal Protection
Manual
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
Motor Application
Air Compressor
Motor Service Factor
1
Standards
CSA, UL Listed
Motor Shaft Design
Keyed
Nominal Efficiency
83 %
Weight
45 lb
Hz
60 Hz
Duty Cycle
Continuous
Motor Shaft Rotation
CCWSE
Usable @ 208V
Not Usable at 208V
Voltage Compatibility
230V AC
Full Load Amps
22.0 A
Phase
Single
Ins. Class
B
Motor Frame Material
Steel
Motor Bearings
Ball
Motor Mounting Position
Horizontal
Includes
Key
Usable @ 200V
Not Usable at 200V
Nameplate RPM
3,450 RPM
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1

Description

Air Compressor Motor, Single Phase, Motor Design Capacitor-Start/Run, 5 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 22.0 A, 56HZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel, Shaft Dia. 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.