Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Air Compressor Motor, Capacitor-Start, 5 HP, 3,600 Nameplate RPM, 230V AC, Y56HZ Frame B813

Air Compressor Motor, Capacitor-Start, 5 HP, 3,600 Nameplate RPM, 230V AC, Y56HZ Frame (Discontinued)

  • Mfr # B813
  • Zoro # G602014808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B813
Zoro #
G602014808
UPC #
786674013101
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Manufacturers Warranty Length
18 mo
Length Less Shaft
11 3/4 in
Overall Length
14 1/16 in
Shaft Length
2 1/4 in

Details

Item
Air Compressor Motor
Motor Design
Capacitor-Start/Run
HP
5 hp
RPM Range
3,001-3,600
Voltage
230V AC
Frame
56HZ
Motor Thermal Protection
Manual
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
Usable @ 208V
No
Ins. Class
B
Motor Shaft Rotation
CCWSE
Nameplate RPM
3,450 RPM
Motor Frame Material
Steel
Phase
Single
Motor Application
Air Compressor
Includes
Capacitor
Hz
60 Hz
Motor Service Factor
1
Duty Cycle
Continuous
Motor Mounting Position
Horizontal
Standards
CSA, UL Listed
Voltage Compatibility
115/230V AC, 120/240V AC, 230V AC, 240V AC
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Keyed
Motor Bearings
Ball
Usable @ 200V
No
No. of Speeds
1
Nominal Efficiency
83 %
Full Load Amps
22.0 A
Weight
45 lb

Description

The CENTURY - B813 is an Air Compressor Motor, a crucial component in the power transmission and pneumatics industry. This device transforms electrical energy into mechanical energy to drive the operation of an air compressor. The air compressor is used for pressurizing and storing air, which can be utilized across various industrial applications such as powering pneumatic tools or HVAC control systems.
Key features of this product include:
• Phase: Single-phase power supply suitable for residential or light commercial use.
• Motor Design: Capacitor-start electric motor influencing efficiency and starting torque.
• HP (Horsepower): 5 Horsepower (HP) indicating capacity to drive pneumatic tools and inflate air tanks quickly.
• Nameplate RPM: 3600, specifying maximum operational speed.
• Required Voltage for Optimal Operation: 230V AC.
• Full Load Amps: Maximum current drawn at full capacity is 22.0 A.
• Frame Size/Configuration: Y56HZ compatible with various types of compressors.
• Thermal Protection Feature: Manual resettable thermal protection feature.
• Maximum Ambient Temperature: Can function optimally up to temperatures of 40 Degrees C.
• Duty Cycle: Continuous operation without overheating for high-demand settings.
• Motor Bearings Type: Ball bearings enhancing operational efficiency.
• Motor Shaft Rotation: CCWSE, defining the direction of motor shaft spin.
• Nominal Efficiency: 83% filtration efficiency.
• Mounting Position: Horizontal orientation providing versatile usage options.
• Standards: CSA, UL Listed ensuring quality, safety, efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.