Shop CENTURY
See all product information
Create Account
B180 Pressure Washer Motor - MOQ 32, 5*3600 RPM, R56Y CP
- Mfr # UB180
- Zoro # G123931363
product price:Â
$
1,315.99
/ea
Free Shipping & Returns
Key Features
Speed
3,450 RPM
Material
Rolled Steel
Rotation
CWLE
Enclosure
ODP
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB180
- Zoro #
- G123931363
- UPC #
- -
- Country of Origin
- Mexico
- Speed
- 3,450 RPM
- Material
- Rolled Steel
- Rotation
- CWLE
- Enclosure
- ODP
- Hz
- 60 Hz
- Electrical Type
- Capacitor Start Capacitor Run
- Speeds
- 1
- HP
- 5
- Bearings
- Ball
- Frame
- 56Y
- Amps
- 22 A
Dimensions
- Motor Diameter
- 6.5 in
Description
Century B180 pressure washer motor (Supplier Stock No. PEM-UB180) is a 2-pole, 60 Hz continuous-duty motor with keyed 0.875 in. shaft and 2.31 in. shaft extension, 1.15 service factor and Class B insulation. UL Recognized and CSA certified, it starts across the line, weighs 52 lb, measures 19 in L x 12 in W x 10 in H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.