B869 Pressure Washer Motor 6HP 3600RPM 230V 56Y
- Mfr # UB869
- Zoro # G023931821
product price:Â
$
1,012.99
/ea
Free Shipping & Returns
Key Features
Amps
24 A
Speed
3,450 RPM
Electrical Type
Capacitor Start Capacitor Run
Material
Rolled Steel
Rotation
CWLE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB869
- Zoro #
- G023931821
- UPC #
- -
- Country of Origin
- Mexico
- Amps
- 24 A
- Speed
- 3,450 RPM
- Electrical Type
- Capacitor Start Capacitor Run
- Material
- Rolled Steel
- Rotation
- CWLE
- Voltage
- 230V
- Bearings
- Ball
- Speeds
- 1
- Enclosure
- ODP
- Hz
- 60 Hz
- HP
- 6
- Frame
- 56Y
Dimensions
- Motor Diameter
- 6.5 in
Description
Century SMITH-6HP-3600RPM-230V56Y-24.A pressure washer motor (PEM-UB869) is a 2-pole, 60 Hz continuous-duty motor delivering 3600 RPM with a keyed 0.875 in shaft and 2.31 in extension, Service Factor 1 and Class B insulation; starts across the line, UL recognized and CSA marked, weighs 50 lb and measures 19 x 12 x 10 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.