B2983 1.5 HP 3600/1800 RPM 56Y Pool & Spa Motor
- Mfr # UB2983
- Zoro # G623932037
product price:Â
$
969.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CCWSE
Motor Bearings
Ball
Voltage
230V
Frame
56Y
HP
1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB2983
- Zoro #
- G623932037
- UPC #
- -
- Country of Origin
- Unknown
Details
- Motor Shaft Rotation
- CCWSE
- Motor Bearings
- Ball
- Voltage
- 230V
- Frame
- 56Y
- HP
- 1.5
- Motor Flange Material
- Rolled Steel
- Nameplate RPM
- 3,450 RPM
- Motor Enclosure Design
- ODP
Description
Century 1.5 HP PSC pool and spa motor, 230V single-phase, frame 56Y with 6.5-inch diameter and open drip proof enclosure for general-purpose pump use. Counter-clockwise shaft end, round mounting, rolled steel construction, single shaft, and service factor amperage 10.0/1.6; weighs 38 lb and cross-references Century 177068/177456/193990/K56AA14A04 (Supplier Stock No: PEM-UB2983).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.