Shop CENTURY
See all product information
Create Account
B2844 Pool & Spa Motor 3F 3600 Y56Y CX 20
- Mfr # UB2844
- Zoro # G623931863
product price:Â
$
1,126.99
/ea
Free Shipping & Returns
Key Features
Motor Flange Material
Rolled Steel
Motor Shaft Rotation
CCWSE
HP
3
Motor Bearings
Ball
Frame
56Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB2844
- Zoro #
- G623931863
- UPC #
- -
- Country of Origin
- China
Details
- Motor Flange Material
- Rolled Steel
- Motor Shaft Rotation
- CCWSE
- HP
- 3
- Motor Bearings
- Ball
- Frame
- 56Y
- Motor Enclosure Design
- ODP
- Hz
- 60 Hz
- Nameplate RPM
- 3,450 RPM
Description
Century 3F 3600 Y56Y CX 20 pool and spa motor (Century B2844, Supplier Stock No PEM-UB2844) features a 5/8-inch (0.625 in) 1/2-threads shaft with 0.91 in extension, 1.15 service factor and Class F insulation for continuous-duty pump applications. Rated for 60 Hz with 2 poles, CSA approved and UL recognized, the motor measures 15.98 in L x 10.74 in W x 9.01 in H, weighs 37 lb and carries UPC 786674012234.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.