C658ES General Purpose Motor - 3/4 HP, 1725 RPM, ODP, 56 Frame, 1/60/1
- Mfr # UC658ES
- Zoro # G523930928
product price:Â
$
727.99
/ea
Free Shipping & Returns
Key Features
HP
0.75
Motor Bearings
Ball
No. of Speeds
1
Frame
56
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC658ES
- Zoro #
- G523930928
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 0.75
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Frame
- 56
- Motor Shaft Rotation
- Reversible
- Hz
- 60 Hz
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 1,725 RPM
- Motor Enclosure Design
- ODP
Description
Century C658ES general purpose motor, 3/4 HP, 1725 RPM, open drip proof NEMA 56 frame with 0.625 in shaft diameter and 1.88 in shaft extension. Continuous duty, 4-pole, 60 Hz motor with 1.25 service factor, 81.8% efficiency and Class B insulation; across-the-line starting and recognized to CE, CSA and UL standards. Dimensions 16 x 8 x 10 in, 36 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.