Shop CENTURY
Create Account
C682ES General Purpose Motor - Single Phase Industrial Electric Motor
- Mfr # UC682ES
- Zoro # G123931738
product price:Â
$
690.99
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
- UC682ES
- Zoro #
- G123931738
- UPC #
- -
- Country of Origin
- Mexico
Description
Century C682ES general purpose motor with NEMA 56 shaft (0.625 in diameter, 1.88 in extension), 1.25 service factor and 82.6% efficiency. Four-pole, 60 Hz continuous-duty design with Class B insulation, across-the-line starting and CE/CSA/UL recognition; dimensions 16 in L x 8 in W x 10 in H, 37 lb.