Shop CENTURY
Create Account
C907V1 General Purpose Motor, 0.5 HP 1800 RPM, 115/230V
- Mfr # UC907
- Zoro # G223931928
product price:Â
$
612.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC907
- Zoro #
- G223931928
- UPC #
- -
- Country of Origin
- Mexico
Description
Century C907V1 0.5 HP, 1800 RPM general-purpose motor (Supplier Stock No PEM-UC907) features a NEMA 56 shaft with 0.625-inch diameter and 1.88-inch extension, 1.15 service factor and 72% efficiency. Four-pole, 60 Hz continuous-duty unit with Class B insulation and across-the-line starting, CE/CSA certified and UL recognized; dimensions 15.5 x 10.5 x 10.0 in, 27 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.