Shop CENTURY
Create Account
B652ES 3/4 HP 3450 RPM 56C General Purpose Electric Motor 208V
- Mfr # UB652ES
- Zoro # G723931954
product price:Â
$
457.99
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
- UB652ES
- Zoro #
- G723931954
- UPC #
- -
- Country of Origin
- Mexico
Description
Century PEM-UB652ES general purpose motor, 3/4 HP, 3,450 RPM in a 56C frame, designed for continuous duty with a 1.25 service factor and 76.2% efficiency. Keyed 0.625-inch shaft with 2-inch extension, Class B insulation, 2 poles/60 Hz, across-the-line starting, CE/CSA certified and UL recognized; dimensions 16 in L x 8 in W x 10 in H, 27 lb.