Shop CENTURY
Create Account
C832 General Purpose Motor - 2 x 1800 RPM, 56HC Frame, With Base, Capacitor Start
- Mfr # UC832
- Zoro # G823931717
product price:Â
$
1,165.99
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
- UC832
- Zoro #
- G823931717
- UPC #
- -
- Country of Origin
- Mexico
Description
Century C832 general purpose motor (PEM-UC832) from Century, keyed shaft design with 0.625 in diameter and 2.07 in extension, 1.15 service factor and F insulation. Four-pole, 60 Hz continuous-duty motor starting across the line, rated for 40 DegC ambient, CSA certified; package dimensions 17 x 11 x 11 in and 32 lb.