Shop CENTURY
Create Account
C209 General Purpose Motor 1/3 HP 1140 RPM 56C 115/220V
- Mfr # UC209
- Zoro # G423931452
product price:Â
$
771.99
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
- UC209
- Zoro #
- G423931452
- UPC #
- -
- Country of Origin
- Mexico
Description
Century PEM-UC209 general purpose motor, 1/3 HP, 1140 RPM, 56C frame, 115/20, 6 poles and 60 Hz for continuous-duty applications. Keyed shaft 0.625 in diameter with 2.07 in extension, service factor 1.15, Class B insulation, across-the-line starting, CSA approved and UL recognized; unit measures 15.50 x 10.50 x 10.00 in and weighs 32 lb.