K706 General Purpose Electric Motor
- Mfr # MK706
- Zoro # G423932671
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Nameplate RPM
3,450 RPM
Hz
60 Hz
Motor Frame Material
Rolled Steel
Voltage
575V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MK706
- Zoro #
- G423932671
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 0.75
- No. of Speeds
- 1
- Nameplate RPM
- 3,450 RPM
- Hz
- 60 Hz
- Motor Frame Material
- Rolled Steel
- Voltage
- 575V
- Frame
- 56C
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEFC
- Full Load Amps
- 1.3 A
Description
Marathon PEM-MK706 general purpose motor, 3/4 HP (0.750), three-phase, 575 V, 1.3 A, frame 56 with 6.5 in diameter, TEFC (Totally Enclosed Fan Cooled) enclosure and reversible (REV) rotation. Rolled steel construction, single shaft and bolt-on base mounting; cross reference MARATHON 56T34F5349 for replacement or specification matching.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.