Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century CC Pump Motor, 3-Ph, TEFC, 10HP, 215JM CPE35

CC Pump Motor, 3-Ph, TEFC, 10HP, 215JM (Discontinued)

  • Mfr # CPE35
  • Zoro # G9823791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPE35
Zoro #
G9823791
UPC #
-
Country of Origin
China

Dimensions

Overall Length
21-3/8"
Length Less Shaft
17-1/8"
Shaft Length
4-1/4"
Shaft Dia.
1-1/4"

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
10
RPM Range
1701-1800
Nameplate RPM
1768
Voltage
208-230/460
Frame
215JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Thermal Protection
None
Motor Application
Pump
Duty
Continuous
Motor Bearings
Ball
Phase
3
Motor Efficiency Group
Energy Efficient
Inverter Rated
Yes
Hz
60
Motor Shaft Design
JM Threaded
Includes
External Slinger
Frame Material
Cast Iron
Ins. Class
F
CC Number
CC003A
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Standards
UL Recognized (E49747), CSA Certified (LR2025)
Nominal Efficiency
91.7%
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Sub Application
Close-Coupled Pump
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Full Load Amps
28.0-25.0/13.0

Description

Close-Coupled Pump Motor, 10, 1768, 208-230/460, 215JM, Shaft Dia. 1 1/4 in, 1.15, 3-Phase, Totally Enclosed Fan-Cooled, 1701-1800, Face/Base, Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, CC Number CC003A, Continuous, 60, 28.0-25.0/13.0, External Slinger, Ins. Class F, Inverter Rated Yes, Length Less Shaft 17 1/8 in, 40 Degrees C, Ball, Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.