Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century CC Pump Motor, 3-Ph, TEFC, 10HP, 215JM CPE38

CC Pump Motor, 3-Ph, TEFC, 10HP, 215JM (Discontinued)

  • Mfr # CPE38
  • Zoro # G9823782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPE38
Zoro #
G9823782
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia.
1-3/8"
Length Less Shaft
17-1/16"
Overall Length
25-1/4"
Shaft Length
8-1/8"

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
10
RPM Range
3001-3600
Nameplate RPM
3510
Voltage
208-230/460
Frame
215JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Shaft Design
JP Threaded
Includes
External Slinger
Motor Efficiency Group
Energy Efficient
CC Number
CC003A
Standards
UL Recognized (E49747), CSA Certified (LR2025)
Motor Sub Application
Close-Coupled Pump
Duty
Continuous
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Thermal Protection
None
Nominal Efficiency
90.2%
Inverter Rated
Yes
Motor Bearings
Ball
Motor Frame Material
Cast Iron
Ins. Class
F
Motor Shaft Rotation
CW/CCW
Hz
60
Full Load Amps
26.0-24.0/12.0
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Application
Pump
Frame Material
Cast Iron
Max. Ambient Temp.
40 Degrees C
Phase
3

Description

Close-Coupled Pump Motor, 10, 3510, 208-230/460, 215JP, Shaft Dia. 1 3/8 in, 1.15, 3-Phase, Totally Enclosed Fan-Cooled, 3001-3600, Face/Base, Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, CC Number CC003A, Continuous, 60, 26.0-24.0/12.0, External Slinger, Ins. Class F, Inverter Rated Yes, Length Less Shaft 17 1/16 in, 40 Degrees C, Ball, Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.