Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century CC Pump Motor, 3-Ph, TEFC, 25HP, 284JM CPE52

CC Pump Motor, 3-Ph, TEFC, 25HP, 284JM (Discontinued)

  • Mfr # CPE52
  • Zoro # G9906951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPE52
Zoro #
G9906951
UPC #
-
Country of Origin
China

Dimensions

Length Less Shaft
25-11/16"
Shaft Length
5-1/4"
Shaft Dia.
2-3/16" Stepped Down to 1-3/4"
Overall Length
31"

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
25
RPM Range
3001-3600
Nameplate RPM
3550
Voltage
208-230/460
Frame
284JM
Motor Mounting Type
Rigid Base
Motor Service Factor
1.15
Frame Material
Cast Iron
Includes
External Slinger
Standards
UL Recognized (E49747), CSA Certified (LR2025)
Motor Efficiency Group
Energy Efficient
Motor Bearings
Ball
Hz
60
Max. Ambient Temp.
40 Degrees C
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Frame Material
Cast Iron
Ins. Class
F
Motor Sub Application
Close-Coupled Pump
Phase
3
CC Number
CC003A
Motor Shaft Rotation
CW/CCW
Nominal Efficiency
91.7%
Inverter Rated
Yes
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Duty
Continuous
Full Load Amps
65.0-58.0/29.0
Motor Shaft Design
JM Threaded
Motor Thermal Protection
None
Motor Application
Pump

Description

Close-Coupled Pump Motor, 25, 3550, 208-230/460, 284JM, Shaft Dia. 2 3/16 in Stepped Down to 1 3/4 in, 1.15, 3-Phase, Totally Enclosed Fan-Cooled, 3001-3600, Rigid Base, Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, CC Number CC003A, Continuous, 60, 65.0-58.0/29.0, External Slinger, Ins. Class F, Inverter Rated Yes, Length Less Shaft 25 11/16 in, 40 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.