Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century CC Pump Motor, 3-Ph, TEFC, 25HP, 284JM CPE53

CC Pump Motor, 3-Ph, TEFC, 25HP, 284JM (Discontinued)

  • Mfr # CPE53
  • Zoro # G9906897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPE53
Zoro #
G9906897
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia.
2-3/16" Stepped Down to 1-3/4" Stepped Down to 1-3/8"
Length Less Shaft
25-11/16"
Shaft Length
8-1/8"
Overall Length
33-13/16"

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
25
RPM Range
3001-3600
Nameplate RPM
3550
Voltage
208-230/460
Frame
284JM
Motor Mounting Type
Rigid Base
Motor Service Factor
1.15
Motor Efficiency Group
Energy Efficient
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Sub Application
Close-Coupled Pump
Standards
UL Recognized (E49747), CSA Certified (LR2025)
Motor Bearings
Ball
Nominal Efficiency
91.7%
Motor Application
Pump
Ins. Class
F
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Includes
External Slinger
Motor Shaft Design
JP Threaded
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Iron
Phase
3
Full Load Amps
65.0-58.0/29.0
Motor Thermal Protection
None
Duty
Continuous
Hz
60
Inverter Rated
Yes
Frame Material
Cast Iron
CC Number
CC003A

Description

Close-Coupled Pump Motor, 25, 3550, 208-230/460, 284JM, Shaft Dia. 2 3/16 in Stepped Down to 1 3/4 in Stepped Down to 1 3/8 in, 1.15, 3-Phase, Totally Enclosed Fan-Cooled, 3001-3600, Rigid Base, Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, CC Number CC003A, Continuous, 60, 65.0-58.0/29.0, External Slinger, Ins. Class F, Inverter Rated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.