Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century CC Pump Motor, 3-Ph, TEFC, 3HP, 182JM CPE24

CC Pump Motor, 3-Ph, TEFC, 3HP, 182JM (Discontinued)

  • Mfr # CPE24
  • Zoro # G5663996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPE24
Zoro #
G5663996
UPC #
-
Country of Origin
China

Dimensions

Overall Length
17-1/2"
Shaft Dia.
1"
Shaft Length
4-1/4"
Length Less Shaft
13-1/4"

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
3
RPM Range
3001-3600
Nameplate RPM
3505
Voltage
208-230/460
Frame
182JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Iron
Motor Bearings
Ball
Motor Efficiency Group
Energy Efficient
CC Number
CC003A
Standards
UL Recognized (E49747), CSA Certified (LR2025)
Motor Sub Application
Close-Coupled Pump
Ins. Class
F
Includes
External Slinger
Duty
Continuous
Motor Thermal Protection
None
Motor Shaft Design
JM Threaded
Max. Ambient Temp.
40 Degrees C
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Phase
3
Full Load Amps
8.4-7.6/3.8
Frame Material
Cast Iron
Inverter Rated
Yes
Motor Application
Pump
Hz
60
Nominal Efficiency
86.5%
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Description

Close-Coupled Pump Motor, 3, 3505, 208-230/460, 182JM, Shaft Dia. 1 in, 1.15, 3-Phase, Totally Enclosed Fan-Cooled, 3001-3600, Face/Base, Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, CC Number CC003A, Continuous, 60, 8.4-7.6/3.8, External Slinger, Ins. Class F, Inverter Rated Yes, Length Less Shaft 13 1/4 in, 40 Degrees C, Ball, Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.