Shop CENTURY CHEMICAL
See all product information
Supreme Green Toss-In
Mfr # 20069-CS
Zoro # G516560637
product price:Â $26.19
/eaKey Features
Depth (In.)
7.75 in
Color
White
Length
8.25 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20069-CS
Zoro #
G516560637
UPC #
733696200699
Country of Origin
United States
Dimensions
Depth (In.)
7.75 in
Length
8.25 in
Details
Color
White
Material
Plastic
Description
Supreme Green is an enzyme based holding tank treatment. This product fights odors and provides cleaning power. Enzymes break down solids in the holding tanks, eliminate unpleasant odors, and lubricate drain valves. Relaxing eucalyptus fragrance. 2 oz. Toss In Packets 12 packets/tub.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.