Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Close-Coupled Pump Motor, 1750 rpm, 3 HP P230M2

Close-Coupled Pump Motor, 1750 rpm, 3 HP (Discontinued)

  • Mfr # P230M2
  • Zoro # G5252457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P230M2
Zoro #
G5252457
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
4-1/4"
Shaft Dia.
7/8"
Length Less Shaft
11-11/16"
Overall Length
16"

Details

Item
Close-Coupled Pump Motor
Motor Design
Capacitor-Start
HP
3
RPM Range
1701-1800
Nameplate RPM
1750
Voltage
115/230
Frame
184JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Enclosure Design
Open Dripproof
Hz
60
Standards
UL Recognized, CSA Certified, CE Compliant
Ins. Class
F
Voltage Compatibility
115, 120, 230, 240, 115/230, 120/240
Duty
Continuous
Inverter Rated
No
Motor Bearings
Ball
Motor Efficiency Group
Standard Efficient
Max. Ambient Temp.
60 Degrees C
Motor Shaft Rotation
CWLE
Motor Shaft Design
JM Threaded
Nominal Efficiency
75.5%
Motor Sub Application
Close-Coupled Pump
Motor Application
Pump
Motor Thermal Protection
None
Frame Material
Rolled steel
Includes
Base
Full Load Amps
33.5/16.8
Motor Frame Material
Rolled Steel
Phase
1

Description

Close-Coupled Pump Motor, 3, 1750, 115/230, 184JM, Shaft Dia. 7/8 in, 1.15, Capacitor-Start, Open Dripproof, 1701-1800, Face/Base, Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240, Phase 1, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60, 33.5/16.8, Base, Ins. Class F, Inverter Rated No, Length Less Shaft 11 11/16 in, 60 Degrees C, Ball, Standard Efficient, Motor Frame Material Rolled Steel, JM Threaded, CWLE, Nominal Efficiency 75.5 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.