Zoro Homepage
This item is Discontinued.
Century Close-Coupled Pump Motor, 3-Phase, 2 HP PE5AA51A01C

Close-Coupled Pump Motor, 3-Phase, 2 HP (Discontinued)

  • Mfr # PE5AA51A01C
  • Zoro # G5004959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE5AA51A01C
Zoro #
G5004959
UPC #
-
Country of Origin
China

Dimensions

Overall Length
16-3/4"
Shaft Length
4-1/4"
Shaft Dia.
7/8"
Length Less Shaft
12-1/2"

Description

Close-Coupled Pump Motor, 2, 3480, 208-230/460, 145JM, Shaft Dia. 7/8 in, 1.15, 3-Phase, Totally Enclosed Fan-Cooled, 3001-3600, Face/Base, Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60, 5.4-4.9/2.4, Ins. Class F, Inverter Rated Yes, Length Less Shaft 12 1/2 in, 40 Degrees C, Ball, NEMA Premium Efficient, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.