Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Close-Coupled Pump Motor, 3500 rpm, 3 HP P229M2

Close-Coupled Pump Motor, 3500 rpm, 3 HP (Discontinued)

  • Mfr # P229M2
  • Zoro # G5252441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P229M2
Zoro #
G5252441
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
11"
Shaft Length
4-1/4"
Shaft Dia.
1"
Overall Length
15-5/16"

Details

Item
Close-Coupled Pump Motor
Motor Design
Capacitor-Start
HP
3
RPM Range
3001-3600
Nameplate RPM
3500
Voltage
115/230
Frame
182JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Frame Material
Rolled steel
Ins. Class
F
Voltage Compatibility
115, 120, 230, 240, 115/230, 120/240
Motor Enclosure Design
Open Dripproof
Motor Sub Application
Close-Coupled Pump
Motor Efficiency Group
Standard Efficient
Standards
UL Recognized, CSA Certified, CE Compliant
Motor Shaft Rotation
CWLE
Motor Bearings
Ball
Motor Shaft Design
JM Threaded
Inverter Rated
No
Full Load Amps
32.0/16.1
Hz
60
Motor Thermal Protection
None
Motor Application
Pump
Max. Ambient Temp.
60 Degrees C
Phase
1
Motor Frame Material
Rolled Steel
Includes
Base
Nominal Efficiency
75.5%
Duty
Continuous

Description

Close-Coupled Pump Motor, 3, 3500, 115/230, 182JM, Shaft Dia. 1 in, 1.15, Capacitor-Start, Open Dripproof, 3001-3600, Face/Base, Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240, Phase 1, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60, 32.0/16.1, Base, Ins. Class F, Inverter Rated No, Length Less Shaft 11 in, 60 Degrees C, Ball, Standard Efficient, Motor Frame Material Rolled Steel, JM Threaded, CWLE, Nominal Efficiency 75.5 Percent, Overall Length 15 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.