Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Close-Coupled Pump Motor, 3510 rpm, 10 HP P320M2

Close-Coupled Pump Motor, 3510 rpm, 10 HP (Discontinued)

  • Mfr # P320M2
  • Zoro # G5249937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P320M2
Zoro #
G5249937
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8"
Shaft Length
4-1/4"
Length Less Shaft
17"
Overall Length
21-3/16"

Details

Item
Close-Coupled Pump Motor
Motor Design
Capacitor-Start
HP
10
RPM Range
3001-3600
Nameplate RPM
3510
Voltage
230
Frame
215JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Efficiency Group
Standard Efficient
Nominal Efficiency
82.5%
Duty
Continuous
Phase
1
Max. Ambient Temp.
40 Degrees C
Motor Sub Application
Close-Coupled Pump
Motor Thermal Protection
None
Inverter Rated
No
Voltage Compatibility
230, 240, 115/230, 120/240
Includes
Base
Standards
UL Recognized, CSA Certified, CE Compliant
Hz
60
Motor Shaft Design
JM Threaded
Frame Material
Rolled steel
Motor Frame Material
Rolled Steel
Full Load Amps
37.5
Motor Shaft Rotation
CWLE
Motor Application
Pump
Ins. Class
F
Motor Enclosure Design
Open Dripproof
Motor Bearings
Ball

Description

Close-Coupled Pump Motor, 10, 3510, 230, 215JM, Shaft Dia. 7/8 in, 1.15, Capacitor-Start, Open Dripproof, 3001-3600, Face/Base, Voltage Compatibility 230, 240, 115/230, 120/240, Phase 1, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60, 37.5, Base, Ins. Class F, Inverter Rated No, Length Less Shaft 17 in, 40 Degrees C, Ball, Standard Efficient, Motor Frame Material Rolled Steel, JM Threaded, CWLE, Nominal Efficiency 82.5 Percent, Overall Length 21 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.