Magnetic Series Drawer Organizer, 21 in. W
- Mfr # MAGBASE21PF
- Zoro # G023363073
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Maple
Finish
Prefinished
Length
19.875 in
Height
6.125 in
Width
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MAGBASE21PF
- Zoro #
- G023363073
- UPC #
- 8.10096E+11
- Country of Origin
- United States
Dimensions
- Length
- 19.875 in
- Height
- 6.125 in
- Width
- 21 in
Details
- Item
- Drawer Organizer
- Material
- Solid Maple
- Finish
- Prefinished
Description
The Century Components Magnetic Series Drawer Organizer - 21 in. W brings premium Amish craftsmanship to your cabinet storage. This drawer organizer is part of the MagnaBase Series by Century Components, crafted from Solid Maple by skilled Amish woodworkers in Ohio. Designed to fit standard cabinet openings, it delivers smooth, reliable performance with precision hardware. Magnetic bearing system ensures smooth, effortless rotation with no center pole obstruction. Crafted from solid maple with a durable prefinished surface that resists stains and moisture. Available in full round and pie cut configurations to fit standard corner and blind corner cabinets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.