Shop CENTURY COMPONENTS
See all product information
Create Account
Signature Series Vanity Cabinet Organizer, 8.875 in. W Solid Maple
- Mfr # SIGGO85PF-18
- Zoro # G923363081
product price:Â
$
722.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Maple
Series
Signature Series
Length (In.)
18.5 in
Height
26.75 in
Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SIGGO85PF-18
- Zoro #
- G923363081
- UPC #
- 8.10096E+11
- Country of Origin
- United States
Dimensions
- Length (In.)
- 18.5 in
- Height
- 26.75 in
- Width
- 8.875 in
Details
- Material
- Solid Maple
- Series
- Signature Series
- Finish
- Prefinished
- Application
- Cabinet Organization
- Item
- Vanity Cabinet Organizer
Description
The Century Components Signature Series Vanity Cabinet Organizer - 8.875 in. W Solid Maple brings premium Amish craftsmanship to your cabinet storage. This vanity cabinet organizer is part of the Signature Series by Century Components, crafted from Solid Maple by skilled Amish woodworkers in Ohio. Designed to fit standard cabinet openings, it delivers smooth, reliable performance with precision hardware. Blum Movento soft-close slides provide smooth, quiet operation with 100 lb weight capacity. Solid maple construction with prefinished interior resists moisture common in bathroom environments. Designed for standard bathroom vanity base cabinets - mounts to cabinet floor for stability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.