Shop CENTURY COMPONENTS
See all product information
Create Account
Vanity Cabinet Organizer
Mfr # HP1.3B-WH
Zoro # G023363042
product price:Â
$
26.29
/ea
Key Features
Application
Cabinet Organization
Height
20 in
Material
Wood
Length (In.)
20 in
Series
Signature Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HP1.3B-WH
- Zoro #
- G023363042
- UPC #
- 8.10096E+11
- Country of Origin
- United States
Dimensions
- Height
- 20 in
- Length (In.)
- 20 in
- Width
- 14 in
Details
- Application
- Cabinet Organization
- Material
- Wood
- Item
- Vanity Cabinet Organizer
- Series
- Signature Series
- Finish
- Prefinished
Description
The Century Components Vanity Cabinet Organizer brings premium Amish craftsmanship to your cabinet storage. This vanity cabinet organizer is part of the Signature Series by Century Components, crafted from Wood by skilled Amish woodworkers in Ohio. Designed to fit standard cabinet openings, it delivers smooth, reliable performance with precision hardware. Blum Movento soft-close slides provide smooth, quiet operation with 100 lb weight capacity. Solid maple construction with prefinished interior resists moisture common in bathroom environments. Designed for standard bathroom vanity base cabinets - mounts to cabinet floor for stability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.