Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Condenser Fan Motor, 1 HP, 1075 rpm, 60 Hz FB1106TE

Condenser Fan Motor, 1 HP, 1075 rpm, 60 Hz (Discontinued)

  • Mfr # FB1106TE
  • Zoro # G0306372
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB1106TE
Zoro #
G0306372
UPC #
-
Country of Origin
Mexico

Dimensions

Resilient Ring Dia.
2 1/2 in
Stud Size
#10-32
Shaft Length
6 in
Length Less Shaft
11 5/16 in
Body Dia.
6 1/2 in
Overall Length
17 5/16 in
Shaft Dia.
5/8 in
Mounting Stud Length
1 1/2 in
Bolt Circle Dia.
5 1/8 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
208-230/460V AC
Motor Shaft Rotation
CW/CCW
Frame
56Y
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Cradle Base
Item
Condenser Fan Motor
Motor Shaft Design
Keyed
Standards
CSA Certified, UL Recognized
Motor Thermal Protection
Auto
Capacitor Required
Included
Motor Application
HVAC/R
Full Load Amps
4.2/2.3 A
Hz
60 Hz
Nominal Efficiency
75 %
Features
Internal Conduit Box for Enclosed Wiring Connection
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Motor Mounting Position
Vertical Shaft Up
Mounting Stud Pattern
4 1/8 in x 4 1/8 in
Duty
Continuous
Ins. Class
B
Nameplate RPM
1,075
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Sub Application
Condenser Fan
Motor Service Factor
1
Stud Quantity
4
Ring to Ring Center
11 in
Usable @ 200V
No
Conduit Box Location
Interior
Motor Frame Material
Steel
Output Watts
750 W
Duty Cycle
Continuous
Includes
Capacitor
Usable @ 208V
Yes
Weight
41 lb

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 208-230/460V AC, 4.2/2.3 A Full Load Amps, 56Y Frame, Output Watts 750 W, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.