This item is Discontinued.

Century Condenser Fan Motor, 1/2 HP, 825 rpm, 1-Ph FE1058SU

Condenser Fan Motor, 1/2 HP, 825 rpm, 1-Ph (Discontinued)

  • Mfr # FE1058SU
  • Zoro # G8795437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE1058SU
Zoro #
G8795437
UPC #
-
Country of Origin
China

Dimensions

Length Less Shaft
6 1/2 in
Shaft Length
6 1/2 in
Overall Length
13 in
Shaft Dia.
1/2 in
Stud Size
#8-32
Lead Length
48 in
Body Dia.
5 5/8 in
Bolt Circle Dia.
5 1/8 in
Mounting Stud Length
1 1/16 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
0-1,000
No. of Speeds
1
Voltage
208-230V AC
Motor Shaft Rotation
CW/CCW
Frame
48
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Stud Quantity
4
Hz
60 Hz
Motor Application
HVAC/R
Motor Service Factor
1
Max. Ambient Temp.
80 Degrees C
Standards
UL Recognized and CSA Certified
Motor Shaft Design
Double-Flat
Motor Bearings
Ball
Item
Condenser Fan Motor
Motor Thermal Protection
Auto
Motor Mounting Position
All Angle
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Duty
Continuous
Application
Condenser Fan
Ins. Class
F
Features
Extended Thru-Bolts
Full Load Amps
2.3 A
Nameplate RPM
825
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Motor Sub Application
Condenser Fan
Capacitor Required
2MDV7
Includes
Belly Band
Motor Flange Type
Non-Ventilated
Usable @ 208V
Yes
Usable @ 200V
No
Motor Frame Material
Steel
Output Watts
370 W
Weight
18 lb
Removable Base
Yes
Mounting
Stud

Description

Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase Single, 1/2 HP, No. of Speeds 1, Voltage 208-230V AC, Motor Shaft Rotation CW/CCW, 48 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Stud Motor Mounting Type, Motor Mounting Position All Angle, Shaft Dia. 1/2 in, Shaft Length 6 1/2 in, Motor Thermal Protection Auto, Max. Ambient Temp. 80 Degrees C, Nameplate RPM 825, HVAC/R, Condenser Fan, 60 Hz, Full Load Amps 2.3 A, Ins. Class F, Motor Service Factor 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.