Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/20 hp

  • Mfr # OTC6004

  • Zoro # G0822647


product price: $150.99
/ea
Free Shipping & Returns

Key Features

RPM Range
1,401-1,500
Full Load Amps
1.1 A
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Motor Mounting Type
Face
Overall Length
6 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTC6004
Zoro #
G0822647
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
6 1/8 in
Shaft Dia.
5/16 in
Body Dia.
5 in
Shaft Length
2 13/16 in
Length Less Shaft
4 in
Stud Size
#8-32
Lead Length
31 to 34"

Details

RPM Range
1,401-1,500
Full Load Amps
1.1 A
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Motor Mounting Type
Face
Motor Shaft Design
Flat
Voltage Compatibility
115/230V AC, 120/240V AC, 230V AC, 240V AC
Standards
CSA, UL Recognized
Number of Shafts
1
Motor Sub Application
Condenser Fan
OEM Replacement Brand
Tecumseh
Motor Bearings
Sleeve
Motor Design
Shaded Pole
Item
Condenser Fan Motor
Max. Ambient Temp.
40 Degrees C
Application
Tecumseh
HP
1/20
Ins. Class
B
Nameplate RPM
1,500
Motor Application
OEM Replacement
No. of Speeds
1
Voltage
230V AC
Capacitor Required
None
Motor Service Factor
1
Duty
Continuous
Motor Enclosure Design
Open Air-Over
Replacement For
326P137
Phase
Single
Motor Shaft Rotation
CCWLE
Motor Thermal Protection
Auto
Frame
42Y
Hz
60/50
Weight
7 lb
Usable @ 200V
Not Usable at 200V
Motor Mounting Position
Horizontal
Usable @ 208V
Not Usable at 208V
Rotation
CCWLE
Stud Quantity
4
Mounting
Face
Features
OEM Replacement for Tecumseh
Number of Speeds
1

Description

Condenser Fan Motor, Single Phase, Motor Design Shaded Pole, 1/20 hp HP, Nameplate RPM 1,500 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 1.1 A, 42Y Frame, OEM Replacement Brand Tecumseh, Replacement For 326P137, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air Over, Motor Mounting Type C-Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.