Zoro Homepage

Condenser Fan Motor, 3/4 hp

  • Mfr # FEH1076SF

  • Zoro # G0990595


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEH1076SF
Zoro #
G0990595
UPC #
-
Country of Origin
Mexico

Dimensions

Stud Size
#8-32
Overall Length
13 1/2 in
Shaft Dia.
1/2 in
Shaft Length
6 1/2 in
Lead Length
48 in
Length Less Shaft
7 in
Body Dia.
5 5/8 in
Bolt Circle Dia.
5 1/8 in
Mounting Stud Length
1 1/8 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
3/4
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
460V AC
Motor Shaft Rotation
CW/CCW
Frame
48
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Motor Shaft Design
Double-Flat
Motor Bearings
Ball
Item
Condenser Fan Motor
Motor Service Factor
1
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Motor Mounting Position
All Angle
Motor Application
HVAC/R
Features
Belly Band, Extended Studs Shaft End and Lead End, Mounting Holes in Shell, Thermally Protected
Motor Thermal Protection
Auto
Capacitor Required
2MDV7
Ins. Class
F
Hz
60 Hz
Nameplate RPM
1,075
Full Load Amps
2.2 A
Motor Sub Application
Condenser Fan
Nominal Efficiency
64 %
Stud Quantity
4
Max. Ambient Temp.
70 Degrees C
Standards
CSA Certified, UL Recognized
Duty
Continuous
Motor Frame Material
Steel
Removable Base
Yes
Weight
21 lb
Usable @ 208V
No
Usable @ 200V
No
Output Watts
560 W
Replacement For
Mfr. No. 3739HS
Duty Cycle
Continuous
Mounting
Stud

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 460V AC, 2.2 A Full Load Amps, 48 Frame, Output Watts 560 W, 60 Hz Hz, Replacement For Mfr. No. 3739HS, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.