Zoro Homepage

Condenser Fan Motor, 3/4 hp

  • Mfr # H567

  • Zoro # G3149921


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
3/4
RPM Range
1,101-1,200
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H567
Zoro #
G3149921
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
6 1/16 in
Length Less Shaft
10 5/16 in
Body Dia.
6 1/2 in
Overall Length
16 3/8 in
Bolt Circle Dia.
5 13/16 in
Stud Size
#10-32
Mounting Stud Length
1 1/16 in

Description

Condenser Fan Motor, Three Phase, Motor Design Three-Phase, 3/4 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 200-230/460V AC, 1.5/2.8-3.0 A Full Load Amps, 56Y Frame, Output Watts 560 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Belly Band

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.