Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capacitor-Start/Run General Purpose Motor, 2 hp HP, 145T Frame, 208-230/115V AC Voltage

  • Mfr # V102

  • Zoro # G3260936


product price: $623.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Open Drip Proof
HP
2 hp
No. of Speeds
1
RPM Range
1,701-1,800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V102
Zoro #
G3260936
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Shaft Length
2 5/16 in
Body Dia.
6 1/2 in
Overall Length
14 5/16 in
Length Less Shaft
12 in

Details

Item
General Purpose Motor
Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Open Drip Proof
HP
2 hp
No. of Speeds
1
RPM Range
1,701-1,800
Nameplate RPM
1,745 RPM
Voltage
208-230/115V AC
Frame
145T
Motor Mounting Type
Rigid Base
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
115/208-230V AC
Phase
Single
Motor Application
General Purpose
Motor Sub Application
General Purpose
Full Load Amps
20.4/10.2-10.0 A
Ins. Class
B
Hz
60 Hz
Motor Shaft Design
Keyed
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Standards
CSA, UL
Motor Frame Material
Steel
Motor Shaft Rotation
CCWSE
Usable @ 208V
Usable at 208V
Weight
42 lb
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 2 hp HP, Nameplate RPM 1,745 RPM, No. of Speeds 1, Voltage 208-230/115V AC, Full Load Amps 20.4/10.2-10.0 A, 145T Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CCWSE, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.