Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, 1/10 hp

  • Mfr # 9709A

  • Zoro # G314235638


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Air-Over
Motor Application
HVAC/R
Motor Design
Permanent Split Capacitor
Overall Length
10 7/8 in
Shaft Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9709A
Zoro #
G314235638
UPC #
786674077554
Country of Origin
Mexico

Dimensions

Overall Length
10 7/8 in
Shaft Dia.
1/2 in
Bolt Circle Dia.
4 5/8 in
Lead Length
13 in
Body Dia.
5 in
Manufacturers Warranty Length
2 yr
Shaft Length
6 in
Length Less Shaft
4 13/16 in

Details

Motor Enclosure Design
Open Air-Over
Motor Application
HVAC/R
Motor Design
Permanent Split Capacitor
Full Load Amps
1.7 A
HP
1/10
Standards
CSA, UL
Phase
Single
Voltage Compatibility
115V AC
Hz
60 Hz
Weight
9.13 lb
Motor Shaft Rotation
CW/CCW
No. of Speeds
3
Motor Service Factor
1
Capacitor Required
2MDV4
Nameplate RPM
1,075
Motor Sub Application
Direct Drive Fan/Blower
Motor Shaft Design
Keyed
Includes
Resilient Mounting Rings
Item
Direct Drive Blower Motor
Voltage
115V AC
Motor Bearings
Ball
Motor Mounting Position
All Angle
Frame
42
RPM Range
1,001-1,100
Max. Ambient Temp.
104 Degrees F
Motor Frame Material
Steel
Ins. Class
B
Motor Thermal Protection
Auto
Motor Mounting Type
Ring

Description

Fan Coil and Air Conditioner Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.