Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, 1/4 hp

  • Mfr # 747A

  • Zoro # G614235598


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Capacitor Required
Yes
Voltage
208-230V AC
Motor Thermal Protection
Auto
Motor Enclosure Design
Open Air-Over
Motor Bearings
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
747A
Zoro #
G614235598
UPC #
786674077424
Country of Origin
Mexico

Dimensions

Body Dia.
5 in
Overall Length
19 9/16 in
Lead Length
33 in
Length Less Shaft
3 3/4 in
Manufacturers Warranty Length
2 yr
Shaft Length
15 13/16 in
Shaft Dia.
1/2 in
Bolt Circle Dia.
4 5/8 in

Details

Capacitor Required
Yes
Voltage
208-230V AC
Motor Thermal Protection
Auto
Motor Enclosure Design
Open Air-Over
Motor Bearings
Ball
Standards
CSA, UL
Voltage Compatibility
208-230V AC
Motor Design
Permanent Split Capacitor
Motor Application
HVAC/R
Motor Shaft Rotation
CCWLE
Duty Cycle
Continuous
No. of Speeds
2
Motor Mounting Type
Ring
Nameplate RPM
1,625
Full Load Amps
1.86 A
Motor Shaft Design
Keyed
Motor Service Factor
1
Ins. Class
B
RPM Range
1,601-1,700
HP
1/4
Phase
Single
Item
Direct Drive Blower Motor
Motor Mounting Position
Horizontal
Motor Sub Application
Direct Drive Fan/Blower
Motor Frame Material
Steel
Weight
10.13 lb
Hz
60 Hz
Max. Ambient Temp.
104 Degrees F
Number of Shafts
2
Frame
42
Includes
Capacitor, Conduit Connector, Resilient Mounting Rings

Description

Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 2, Voltage 208-230V AC, 1.86 A Full Load Amps, 42 Frame, Output Watts 185 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air Over, Motor Mounting Type Resilient Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.