Zoro Homepage

Direct Drive Blower Motor

  • Mfr # 467B

  • Zoro # G914235588


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Motor Shaft Design
Keyed
Nameplate RPM
1,625
Motor Mounting Type
Rigid Base
Duty Cycle
Continuous
Motor Bearings
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467B
Zoro #
G914235588
UPC #
786674077349
Country of Origin
Mexico

Dimensions

Overall Length
23 5/16 in
Shaft Dia.
1/2 in
Bolt Circle Dia.
4 5/8 in
Shaft Length
19 5/16 in
Manufacturers Warranty Length
2 yr
Length Less Shaft
7 3/4 in
Body Dia.
5 in
Lead Length
36 in

Details

Motor Shaft Design
Keyed
Nameplate RPM
1,625
Motor Mounting Type
Rigid Base
Duty Cycle
Continuous
Motor Bearings
Ball
Ins. Class
B
Max. Ambient Temp.
104 Degrees F
HP
1/10, 1/5, 1/8
Phase
Single
Motor Frame Material
Steel
Number of Shafts
2
No. of Speeds
3
Includes
Resilient Base
Voltage
208-230V AC
Frame
42
Item
Direct Drive Blower Motor
Hz
60 Hz
Motor Service Factor
1
Weight
12.13 lb
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed
Motor Mounting Position
Horizontal
Voltage Compatibility
208-230V AC
RPM Range
1,601-1,700
Full Load Amps
0.56 A, 0.72 A, 1.0 A
Standards
CSA, UL
Motor Thermal Protection
Auto
Motor Shaft Rotation
CCWLE
Motor Application
HVAC/R
Capacitor Required
Yes
Motor Sub Application
Direct Drive Fan/Blower

Description

Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/10 hp, 1/5 hp, 1/8 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 3, Voltage 208-230V AC, 0.56 A, 0.72 A, 1.0 A Full Load Amps, 42 Frame, Output Watts 150 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.