Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor

  • Mfr # BL6519V1A

  • Zoro # G014235587


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Motor Sub Application
Direct Drive Fan/Blower
Full Load Amps
4.7 A
HP
1/4, 1/5, 1/6
Motor Bearings
Ball
Motor Thermal Protection
Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL6519V1A
Zoro #
G014235587
UPC #
786674077639
Country of Origin
Mexico

Dimensions

Lead Length
28 in
Bolt Circle Dia.
4 5/8 in
Manufacturers Warranty Length
2 yr
Shaft Dia.
1/2 in
Body Dia.
5 in
Length Less Shaft
4 13/16 in
Shaft Length
4 11/16 in
Overall Length
9 1/2 in

Details

Motor Sub Application
Direct Drive Fan/Blower
Full Load Amps
4.7 A
HP
1/4, 1/5, 1/6
Motor Bearings
Ball
Motor Thermal Protection
Auto
Voltage Compatibility
115V AC
Phase
Single
Nameplate RPM
1,075
Motor Application
HVAC/R
Motor Shaft Rotation
CW/CCW
Motor Design
Permanent Split Capacitor
Motor Service Factor
1
Voltage
115V AC
Capacitor Required
2MDV4
Weight
8.13 lb
Motor Mounting Type
Ring
No. of Speeds
3
Motor Shaft Design
Keyed
Hz
60 Hz
RPM Range
1,001-1,100
Motor Mounting Position
Horizontal
Standards
CSA, UL
Ins. Class
B
Item
Direct Drive Blower Motor
Max. Ambient Temp.
104 Degrees F
Includes
Resilient Mounting Rings
Motor Frame Material
Steel
Motor Enclosure Design
Open Air-Over
Frame
42

Description

Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp, 1/5 hp, 1/6 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 115V AC, 4.7 A Full Load Amps, 42 Frame, Output Watts 185 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Resilient Ring, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.