Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Fan/Blower Motor, 186 W

  • Mfr # 390A

  • Zoro # G414760580


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/4, 1/5, 1/7
RPM Range
1,001-1,100
Nameplate RPM
1,050
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
390A
Zoro #
G414760580
UPC #
786674077301
Country of Origin
Mexico

Dimensions

Overall Length
10 7/8 in
Bolt Circle Dia.
4 5/8 in
Shaft Length
6 in
Mounting Stud Length
69/500 in
Lead Length
31 in
Manufacturers Warranty Length
2 yr
Shaft Dia.
1/2 in
Body Dia.
5 in
Length Less Shaft
4 13/16 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/4, 1/5, 1/7
RPM Range
1,001-1,100
Nameplate RPM
1,050
Voltage
115V AC
Frame
42
Motor Mounting Type
Ring
Phase
Single
Motor Enclosure Design
Open Air-Over
Capacitor Required
Yes
Weight
12.13 lb
Motor Shaft Design
Keyed
Motor Frame Material
Steel
Motor Flange Type
Non-Ventilated
Motor Thermal Protection
Auto
Inverter Rated
No
Duty
Continuous
Duty Cycle
Continuous
Bearing Protection
Automatic
Motor Application
Blower; Fan
Full Load Amps
2.4/3.0/4.0 A
Max. Ambient Temp.
104 Degrees F
Voltage Compatibility
115V AC
Standards
CSA, UL
Motor Bearings
Ball
Motor Mounting Position
Horizontal
Output Watts
186 W
No. of Speeds
3
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1
Motor Sub Application
HVAC/R
Mounting Stud Pattern
(2) 0.138/0.134 in
Ins. Class
B
Features
Furnace Blower - Air Handler - Fan Coil - Air Conditioning Motor
Hz
60 Hz

Description

Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp, 1/5 hp, 1/7 hp HP, Nameplate RPM 1,050 RPM, No. of Speeds 3, Voltage 115V AC, 2.4/3.0/4.0 A Full Load Amps, 42 Frame, Output Watts 186 W, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Resilient Ring, Stud, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.