Century Drill & Tool
#29 Jobber Length Drill Bit
Mfr # 11429
Zoro # G4079909
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #13
- Drill Bit Material High Speed Steel
- Shank Dia. 0.1360"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Screw Holder, Screws, Drill Bits, 3/16" (81199)
- IRWIN Strait Screw Extrctr 5Pc (53635)
- M.A. FORD .1315 Reamer (27213150)
- GREY PNEUMATIC 1/2" Drive Impact Socket 6 Chrome plated (2056R)
- CENTURY DRILL & TOOL 3/8" Jobber Length Drill Bit (88224)
- CENTURY DRILL & TOOL 3/8" Cobalt 135 Deg. Jobber Length Drill Bit (26224)
- CENTURY DRILL & TOOL Black Oxide Drill Bit, 9/32 in. (24218)
- CENTURY DRILL & TOOL 1/4" Cobalt 135 Deg. Jobber Length Drill Bit (26216)
- CENTURY DRILL & TOOL Charger Drill Bit, 27/64 in. (25627)
- CENTURY DRILL & TOOL 5/16" Cobalt 135 Deg. Jobber Length Drill Bit (26220)
- DRILL AMERICA 7/32" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO7/32)
- Century Drill & Tool Jobber Length Drill Bits