Century Drill & Tool
Charger Drill Bit, 27/64 in.
Mfr # 25627
Zoro # G4077930
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 27/64"
- Drill Bit Point Angle 135 Degrees
- Shank Dia. 3/8"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-1/4in Size (W-674)
- IRWIN IRWIN VISE-GRIP® 2078309 8" Multi-Tool Wire Stripper/Cutter/Crimper W/ProTouch Grips (2078309)
- ASTRO PNEUMATIC The Fender Extender, 80"Adjustable Extension (AST557100)
- STM 1516 5C Collet (325380)
- CENTURY DRILL & TOOL 1/8" Black Oxide Jobber Length Drill Bit 2pk. (24208)
- CENTURY DRILL & TOOL Industrial S&D Drill Bit, 1/2 Rs, 9/16in (44336)
- CENTURY DRILL & TOOL 3/8" Jobber Length Drill Bit (88224)
- CENTURY DRILL & TOOL Cobalt Jobber Length Drill Bit (74105)
- CENTURY DRILL & TOOL High Speed Steel Drill Bit, 17/64 in. (88217)
- CENTURY DRILL & TOOL 1/16" Cobalt 135 Deg. Jobber Length Drill Bit 2pk. (26204)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 3.30mm (45826)
- Century Drill & Tool Drill Bits